Proto Tools JUSN324
Proto Tools
JUSN324
Slugging Wrench - 1-1/2 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01170078
MFR #JUSN324
List Price
$96.94
/each
List Price
$96.94
/each
Slugging Wrench - 1-1/2 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01170078
MFR #JUSN324
Proto Tools JUSN324
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slugging Wrench - 1-1/2 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01170078
MFR #JUSN324

Availability:
In stock
List Price
$96.94
/each
List Price
$96.94
/each
Shipping
Shipping

Overview

Mfr Description
JUSN324 WRENCH SLUGGING 1-1/2"

Specifications

Body Material
Steel
Finish/Coating
Black Oxide, Black Oxide
Handle Style
Straight
Head Angle
Offset, Offset
Non-Striking End Type
Box End, Box End
Overall Length
10 in, 10 in
Socket Shape
12 PT, 12 PT
Wrench End Outer Width
2-3/4 in
Wrench End Thickness
1-1/8 in
Wrench Size
1-1/2 in, 1-1/2 in
Wrench Type
Slugging, Slugging

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data