1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Stanley Trade Tools
57-530
10 oz Compo-Cast® Standard Head Soft Face Hammer
MI ITEM #
01170842
MFR #
57-530
List Price
$35.25
/each
Qty
List Price
$35.25
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Hammers & Axes
Mallets & Soft Face Hammers
Stanley Trade Tools 57-530
Stanley Trade Tools
57-530
10 oz Compo-Cast® Standard Head Soft Face Hammer
MI ITEM #
01170842
MFR #
57-530
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stanley Trade Tools
57-530
10 oz Compo-Cast® Standard Head Soft Face Hammer
MI ITEM #
01170842
MFR #
57-530
Availability:
In stock
List Price
$35.25
/each
Sign in
for your price
Qty
List Price
$35.25
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
57-530
Non-sparking, chemical resistant molded urethane covering.
Soft striking faces prevent marring.
No exposed metal on face, head, or shaft.
Show More
Specifications
Head/Face Style
Steel
Overall Length
10.1250 in - 10-1/8 in
Face Diameter
1.2031 in - 1-13/64 in
Head Weight
10 oz
Replaceable Handle
Non-Replaceable
Non-Sparking
Non-Sparking
Head Length
3-1/8 in
Handle Style
Steel
Face Diameter
1-13/64 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Valentines Day Product Guide
Valentines Day Product Guide