1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Stanley Trade Tools
57-532
21 oz Compo-Cast(R) Standard Head Soft Face Hammer
MI ITEM #
01170857
MFR #
57-532
List Price
$51.61
/each
Qty
List Price
$51.61
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Mallets and Soft Face Hammers
Stanley Trade Tools 57-532
Stanley Trade Tools
57-532
21 oz Compo-Cast(R) Standard Head Soft Face Hammer
MI ITEM #
01170857
MFR #
57-532
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stanley Trade Tools
57-532
21 oz Compo-Cast(R) Standard Head Soft Face Hammer
MI ITEM #
01170857
MFR #
57-532
Availability:
Limited Inventory
List Price
$51.61
/each
Sign in
for your price
Qty
List Price
$51.61
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
57-532
Uni-Cast construction of non-ferrous materials eliminate sparking and won't absorb liquids
Soft faces prevent marring
Limited lifetime warranty
Show More
Specifications
Face Diameter
1-51/64 in, 1-51/64 in
Finish Coating
Red
Handle Length
11.0 in
Handle Material
Steel
Handle Style
Straight, Straight
Head Length
4-1/16 in
Head Material
Steel & Rubber
Head Weight
21 oz
Head/Face Style
Steel, Steel
Non-Sparking
Non-Sparking
Overall Length
12-7/8 in, 12-7/8 in
Replaceable Face
No
Replaceable Handle
Non-Replaceable
Shot Material
Steel
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data