Stanley Trade Tools 57-533
Stanley Trade Tools
57-533
Compo-Cast Mallet or Soft Face Hammer - 2-7/64 in Face Diameter, Steel Handle Style, 14-1/4 in Overall Length
MI ITEM #01170860
MFR #57-533
List Price
$72.75
/each
List Price
$72.75
/each
Compo-Cast Mallet or Soft Face Hammer - 2-7/64 in Face Diameter, Steel Handle Style, 14-1/4 in Overall Length
MI ITEM #01170860
MFR #57-533
Stanley Trade Tools 57-533
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compo-Cast Mallet or Soft Face Hammer - 2-7/64 in Face Diameter, Steel Handle Style, 14-1/4 in Overall Length
MI ITEM #01170860
MFR #57-533

Availability:
Limited Inventory
List Price
$72.75
/each
List Price
$72.75
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
57-533 HAMMER
  • Non-sparking, chemical-resistant molded urethane covering
  • Soft striking faces prevent marring
  • No exposed metal on face, head or shaft
  • Steel reinforced handle provides added strength and safety
  • The head is filled with steel shot to eliminate bounce back for dead blow action
  • Textured handle to provide a slip-resistant grip
  • High visible orange color makes it easy to find on job site

Specifications

Face Diameter
2-7/64 in, 2-7/64 in
Handle Style
Steel, Steel
Head Length
4-5/8 in
Head Weight
42 oz
Head/Face Style
Steel, Steel
Non-Sparking
Non-Sparking
Overall Length
14-1/4 in, 14-1/4 in
Replaceable Handle
Non-Replaceable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data