1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Stanley Trade Tools
57-534
Compo-Cast Mallet or Soft Face Hammer - 2-33/64 in Face Diameter, Steel Handle Style, 15-1/4 in Overall Length
MI ITEM #
01170868
MFR #
57-534
List Price
$99.54
/each
Qty
List Price
$99.54
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Hammers & Axes
Mallets & Soft Face Hammers
Stanley Trade Tools 57-534
Stanley Trade Tools
57-534
Compo-Cast Mallet or Soft Face Hammer - 2-33/64 in Face Diameter, Steel Handle Style, 15-1/4 in Overall Length
MI ITEM #
01170868
MFR #
57-534
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stanley Trade Tools
57-534
Compo-Cast Mallet or Soft Face Hammer - 2-33/64 in Face Diameter, Steel Handle Style, 15-1/4 in Overall Length
MI ITEM #
01170868
MFR #
57-534
Availability:
In stock
List Price
$99.54
/each
Sign in
for your price
Qty
List Price
$99.54
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
57-534
Specifications
Head/Face Style
Steel
Overall Length
15.2500 in - 15-1/4 in
Face Diameter
2.5156 in - 2-33/64 in
Head Weight
52 oz
Replaceable Handle
Non-Replaceable
Non-Sparking
Non-Sparking
Head Length
5-5/8 in
Handle Style
Steel
Face Diameter
2-33/64 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Stanley Proto 12 Point Ratcheting Nut
Stanley Proto 12 Point Ratcheting Nut
Labor Day Product Guide
Get ready for Labor Day with these great products
Flour and Grain Mills Product Catalog
Flour and Grain Mills Product Catalog
Memorial Day Product Guide
Everything you need to get ready for Memorial Day
MORE RESOURCES
Father's Day Product Guide
Celebrate Father's Day with these great products
Elevators, Escalators & Moving Walkways
Elevators, Escalators & Moving Walkways
See all resources