Motion
1060T HUB 1.7500 NON-STK 7/16 X 7/32 KW

FALK
1060T HUB 1.7500 NON-STK 7/16 X 7/32 KW

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.7500 in Bore Diameter, 2-1/2 in Length Through Bore
MI ITEM #01191302
MFR #1060T HUB 1.7500 NON-STK 7/16 X 7/32 KW
Your Price$231.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T HUB 1.7500 NON-STK 7/16 X 7/32 KW

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.7500 in Bore Diameter, 2-1/2 in Length Through Bore
MI ITEM #01191302
MFR #1060T HUB 1.7500 NON-STK 7/16 X 7/32 KW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$231.60/each(List $324.24)

Overview

Mfr description
1060T HUB 1.7500 NON-STK 7/16 X 7/32 KW

Specifications

  • Coupling Size Code
    1060T
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    6050 in
  • Hub Material
    Steel
  • Horsepower @ 100 RPM
    9.6 hp
  • Keyway Size
    7/32 x 7/16 in
  • Coupling Type
    Grid
  • UPC_NO
    782934004162
  • Weight
    4.26 lbs
  • Coupling Size
    1060
  • Overall Length
    5.2500 in
  • Series
    T10, T20
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text