Proto Tools J4333
Proto Tools
J4333
Gear & Bearing Separator - 6 in Capacity
MI ITEM #01195770
MFR #J4333
Quote Required
This product requires a Quote Request
Gear & Bearing Separator - 6 in Capacity
MI ITEM #01195770
MFR #J4333
Proto Tools J4333
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear & Bearing Separator - 6 in Capacity
MI ITEM #01195770
MFR #J4333

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
J4333 SET PULLER BEARING SEPARA

Specifications

Capacity
6.0000 in - 6 in
Forcing Screw Length
10 in
Thread
3/4-16 in
Weight
12.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data