Motion
1100T31 SPACER ASSY BE=8.875

FALK
1100T31 SPACER ASSY BE=8.875

Grid Coupling Component - Spacer Assembly, 1100 Coupling Size Code
MI ITEM #01199754
MFR #1100T31 SPACER ASSY BE=8.875
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T31 SPACER ASSY BE=8.875

Grid Coupling Component - Spacer Assembly, 1100 Coupling Size Code
MI ITEM #01199754
MFR #1100T31 SPACER ASSY BE=8.875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1100T31 SPACER ASSY BE=8.875

Specifications

  • Coupling Size Code
    1100
  • Distance Between Shafts
    8-7/8 in
  • For Cover Type
    Horizontal
  • Compatible Part Number
    1100T31
  • Outside Diameter
    9.88 in
  • Torque Capacity
    55550 in
  • Max Rpm
    2440 rpm
  • UPC_NO
    782934013942
  • Weight
    147.00 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text