Motion
DSS5307JSC/10UJ DRV SHFT SS 3.000 3H

FALK
DSS5307JSC/10UJ DRV SHFT SS 3.000 3H

Drive Shaft - 3.0000 in Shaft Dia., Stainless Steel Material
MI ITEM #01217993
MFR #DSS5307JSC/10UJ DRV SHFT SS 3.000 3H
Your Price$7,541.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DSS5307JSC/10UJ DRV SHFT SS 3.000 3H

Drive Shaft - 3.0000 in Shaft Dia., Stainless Steel Material
MI ITEM #01217993
MFR #DSS5307JSC/10UJ DRV SHFT SS 3.000 3H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,541.49/each(List $9,426.86)

Overview

Mfr description
DSS5307JSC/10UJ DRV SHAFT STAINLESS 3.00

Specifications

  • Manufacturer Reducer Size
    DSS4307JSC, DSS4310UJ
  • Shaft Diameter
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    782934174247
  • UPC_NO
    782934174247
  • Weight
    100.80 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text