1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
SMC
NVS4114-0009D
VALVE SOL 110VAC
MI ITEM #
01221860
MFR #
NVS4114-0009D
List Price
$79.39
/each
Qty
List Price
$79.39
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
SMC NVS4114-0009D
SMC
NVS4114-0009D
VALVE SOL 110VAC
MI ITEM #
01221860
MFR #
NVS4114-0009D
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC
NVS4114-0009D
VALVE SOL 110VAC
MI ITEM #
01221860
MFR #
NVS4114-0009D
Availability:
In stock
List Price
$79.39
/each
Sign in
for your price
Qty
List Price
$79.39
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
NVS4114-0009D VALVE
Specifications
Actuation
Direct Acting Solenoid, Direct Acting Solenoid
Body Material
Aluminum
Flow Direction
4-Way
Maximum Operating Pressure
145 psi, 145 psi
Number of Ports
4, 4
Number of Positions
2
Number of Solenoids
Single
Operating Medium
Air, Inert Gas
Operating Temperature Range
-4 to 140 °F, -4 to 140 °F
Overall Height
117.5 mm
Overall Length
124 mm
Overall Width
54 mm
Seal Material
Nitrile
Series
VS4
Solenoid Allowable Voltage Fluctuation
-15 to +10 %
Solenoid Coil Insulation
Class B
Solenoid Electrical Entry
DIN Terminal
Standards Met
JIS
Valve Function
Spool
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Static Prevention
As the world becomes increasingly dependent on electronic devices, electrostatic discharge (ESD) has gained a reputation as a significant threat to production. The ESD Association estimates that losses due to static electricity can reach up to 33%.