Garlock 63 X 0237
Garlock
63 X 0237
Klozure® MILL-RIGHT® N Carbon Steel Case Oil Seal - Solid, 0.906 in Shaft Dia., 1.625 in OD, 0.313 in Overall Width, Mill-Right N Lip Material
MI ITEM #01232280
MFR #63 X 0237
Quote Required
This product requires a Quote Request
Garlock
63 X 0237
Klozure® MILL-RIGHT® N Carbon Steel Case Oil Seal - Solid, 0.906 in Shaft Dia., 1.625 in OD, 0.313 in Overall Width, Mill-Right N Lip Material
MI ITEM #01232280
MFR #63 X 0237
Garlock 63 X 0237
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Garlock
63 X 0237

Klozure® MILL-RIGHT® N Carbon Steel Case Oil Seal - Solid, 0.906 in Shaft Dia., 1.625 in OD, 0.313 in Overall Width, Mill-Right N Lip Material
MI ITEM #01232280
MFR #63 X 0237

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
63 X 0237 OIL SEAL
  • The KLOZURE® Model 63 is a general purpose assembled single lip seal.
  • Heavy-duty carbon steel outer case.
  • Stainless steel finger spring.
  • MILL-RIGHT® N (Nitrile) provides moderate abrasion and moderate chemical resistance.
  • Made in USA

Specifications

Construction Description
Assembled Seal, Single Lip, Spring Loaded Lip, Heavy Duty Carbon Steel Case
Lip Material
Mill-Right N
Lip Type
Single Lip
Manufacturer Upc Number
717744009717
Material
MILL-RIGHT® N - Nitrile
Maximum Pressure
7 psi
Maximum Shaft Surface Speed
3000 ft/min
Misalignment Tolerance
0.015 in
Operating Temperature Range
200 °F
Outside Diameter
1.6250 in - 1-5/8 in
Overall Width
0.3130 in
Pressure Tolerance
7 psi
Seal Type
Oil Seal, Oil Seal
Shaft Diameter
0.9060 in
Solid / Split
Solid
Synonym
Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
Typical Application
General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Weight
0.06 lbs
Outside Diameter
1.625 in
Shaft Diameter
0.906 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data