Motion
8166-000
Hydraulic Motor Replacement Part -
MI ITEM #01234072
MFR #8166-000
List Price$65.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01234072
MFR #8166-000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.20/each for your price

Overview

Mfr description
8166 CAP
  • Resistant to wear, dirt and moisture|Multiple configuration and customization options

Specifications

  • Replacement Part Type
    Cap
  • Overall Height
    1.60 in
  • Overall Length
    0.80 in
  • Overall Width
    1.60 in
  • Series
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text