Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex or Jam Nut - #4-40 Thread Size, Stainless Steel Material, Plain Finish
MI ITEM #01246750
MFR #Y5-4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
Y5-4 NUT

Specifications

  • Thread Size
    #4-40
  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Coarse
  • Height
    3/32 in
  • Width
    1/4 in
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text