Motion
16294-300
Hydraulic Motor Replacement Part -
MI ITEM #01248375
MFR #16294-300
List Price$14.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01248375
MFR #16294-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.02/each for your price

Overview

Mfr description
16294-300 TORX CAP SCREW
  • Available in a variety of sizes

Specifications

  • Replacement Part Type
    Torx Cap Screw
  • Overall Height
    0.46 in
  • Overall Length
    3.32 in
  • Overall Width
    0.46 in
  • Series
    None
  • Weight
    3.53 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text