Motion
21618-007
Hydraulic Motor Replacement Part -
MI ITEM #01259602
MFR #21618-007
Your Price$734.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #01259602
MFR #21618-007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$734.72/each(List $1,065.35)

Overview

Mfr description
21618-007 SHAFT/BRG KIT
  • Available in a variety of configurations and sizes

Specifications

  • Replacement Part Type
    Shaft & Bearing
  • Overall Height
    0.88 in
  • Overall Length
    4.54 in
  • Overall Width
    0.88 in
  • Series
    2000 Series
  • Weight
    7.72 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text