Permatex 80003
Permatex
80003
Form-A-Gasket Gasket Sealant - Paste, Red Color, 11 oz, Tube
MI ITEM #01259881
MFR #80003
List Price
$33.18
/each
List Price
$33.18
/each
Form-A-Gasket Gasket Sealant - Paste, Red Color, 11 oz, Tube
MI ITEM #01259881
MFR #80003
Permatex 80003
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Form-A-Gasket Gasket Sealant - Paste, Red Color, 11 oz, Tube
MI ITEM #01259881
MFR #80003

Availability:
In stock
List Price
$33.18
/each
List Price
$33.18
/each
Shipping
Shipping

Overview

Mfr Description
80003 FORM-A-GASKET NO.1 SEALANT, 11OZ
  • Fast-drying, hard-setting sealant designed for sealing rigid materials and flanges, or patching holes and joints where permanent assembly is desired
  • Temperature range -65°F to 400°F (-54°C to 204°C); resists common shop fluids and fuels

Specifications

Application
Boilers, Air Ducts, Automotive & Industrial Permanent Assemblies, Freeze Plugs, Manifold Gaskets, Pipe Fittings, Plumbing Connections, Threaded Connections
Chemical Base
Alcohol/Modified Resin, Alcohol/Modified Resin
Color
Red, Red
Dry Time Class
Fast Drying, Fast Drying
Maximum Pressure
5000 psi
Operating Temperature Range
-65 to +400 °F
Package Size
11 oz, 11 oz
Package Type
Tube, Tube
Product Form
Paste, Paste
Type
Flexible Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data