1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Permatex
80050
Silicone Sealant - Transparent, Acetoxy Base, Tube, 3 oz, 24 hr Cure Time, Form: Non-slump Paste
MI ITEM #
01260860
MFR #
80050
List Price
$17.37
/each
Qty
List Price
$17.37
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants and Tape
Sealants
Silicone Sealants
Permatex 80050
Permatex
80050
Silicone Sealant - Transparent, Acetoxy Base, Tube, 3 oz, 24 hr Cure Time, Form: Non-slump Paste
MI ITEM #
01260860
MFR #
80050
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permatex
80050
Silicone Sealant - Transparent, Acetoxy Base, Tube, 3 oz, 24 hr Cure Time, Form: Non-slump Paste
MI ITEM #
01260860
MFR #
80050
Availability:
In stock
List Price
$17.37
/each
Sign in
for your price
Qty
List Price
$17.37
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
80050 NO.66 CLEAR SILICONE ADHESIVE
Seals, bonds, repairs, mends and secures glass, metal, plastics, fabric, vinyl, weather stripping and vinyl tops
Protects and repairs electrical wiring
May be applied to horizontal or vertical surfaces
Waterproof and flexible
Temperature range -75°F to 400°F (-59°C to 204°C)
Resists oil, water, weather, vibration and grease
Show More
Specifications
Application
Bonding, Sealing
Color
Transparent, Transparent
Cure Time
24 hr
Operating Temperature Range
-75 to +400 °F
Package Size
3 oz, 3 oz
Package Type
Tube, Tube
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
ITW Promotional Campaign
ITW Promotional Campaign
Anaerobic Threadlockers, Thread Sealants, & Retaining Compounds
Anaerobic Threadlockers, Thread Sealants, & Retaining Compounds