Overview
Mfr description
80628 NO.6 SENSOR SAFE BLUE RTV SILICO
- OEM specified
- Low odor formula will not foul oxygen sensors
- Replaces almost any cut gasket
- Makes reliable “formed-in-place” gaskets that resist cracking, shrinking and migrating
- Coats pre-cut gaskets to increase reliability
- Temperature range -65°F to 500°F (-54°C to 260°C) intermittent
- Resists auto and shop fluids
- First generation 1970–1980 gasket maker
Specifications
- ApplicationTiming Gear Covers, Valve Covers
- Chemical BaseOxime Silicone Rubber
- ColorBlue
- Operating Temperature Range-65 to +400 °F
- Package Size11 oz
- Package TypeCartridge
- Product FormPaste
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data