Martin CC-412
Martin
CC-412
C Clamp - Regular Duty, 2 in Minimum Opening, 12-1/4 in Maximum Opening, Extra Deep Throat Style, 6-5/16 in Throat Depth
MI ITEM #01265185
MFR #CC-412
List Price
$205.51
/each
List Price
$205.51
/each
Martin
CC-412
C Clamp - Regular Duty, 2 in Minimum Opening, 12-1/4 in Maximum Opening, Extra Deep Throat Style, 6-5/16 in Throat Depth
MI ITEM #01265185
MFR #CC-412
Martin CC-412
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Martin
CC-412

C Clamp - Regular Duty, 2 in Minimum Opening, 12-1/4 in Maximum Opening, Extra Deep Throat Style, 6-5/16 in Throat Depth
MI ITEM #01265185
MFR #CC-412

Availability:
Factory Order
List Price
$205.51
/each
List Price
$205.51
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
CC412 C-CLAMP;2TO12-1/4;9300LBS
  • Forged Steel Frame
  • Acme Roll Threaded Screw
  • Copper Plated Screw Resists Weld Spatter
  • Replaceable Pads
  • Made in U.S.A

Specifications

Application Strength
Regular Duty, Regular Duty
Body Material
Steel
Manufacturer Catalog
Maximum Opening Capacity
12-1/4 in, 12-1/4 in
Minimum Opening Capacity
2 in, 2 in
Product Brochure
Screw Finish/Coating
Copper Plated
Screw Material
Carbon Steel
Spindle Diameter
7/8 in, 7/8 in
Throat Depth
6-5/16 in, 6-5/16 in
Throat Depth Style
Extra Deep, Extra Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data