EB-28

Martin
EB-28

Eye Bolt - 1-1/2 in Eye Dia., 3/4 -10 Thread Size, Carbon Steel Material, Shot Blasted Finish
MI ITEM #01265913
MFR #EB-28
List Price$15.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Martin
EB-28

Eye Bolt - 1-1/2 in Eye Dia., 3/4 -10 Thread Size, Carbon Steel Material, Shot Blasted Finish
MI ITEM #01265913
MFR #EB-28

Availability:
In Stock
In stock
Your Price$15.79/each(List $23.69)
Shipping

Overview

Mfr description
EB28 EYEBOLT;SHOULD;3/4;4340

Specifications

  • Finish Coating
    Shot Blasted
  • Inside Eye Diameter
    1-1/2 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950135113
  • Material
    Carbon Steel
  • Package Quantity
    1
  • Shoulder
    Shoulder
  • Thread Size
    3/4 -10
  • Weight
    1.20 lbs, 1.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text