Martin RN-7113
Martin
RN-7113
Striking Wrench - 1-13/16 in, Box End, 6 PT, Black Oxide Finish, Straight Style
MI ITEM #01268350
MFR #RN-7113
List Price
$98.75
/each
List Price
$98.75
/each
Martin
RN-7113
Striking Wrench - 1-13/16 in, Box End, 6 PT, Black Oxide Finish, Straight Style
MI ITEM #01268350
MFR #RN-7113
Martin RN-7113
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Martin
RN-7113

Striking Wrench - 1-13/16 in, Box End, 6 PT, Black Oxide Finish, Straight Style
MI ITEM #01268350
MFR #RN-7113

Availability:
Factory Order
List Price
$98.75
/each
List Price
$98.75
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
RN7113 WR;BX;STK;STR;6P;1-13/16
  • Used With Sledge or Dead Blow Hammer
  • Often Called "Rough Neck Pattern"
  • Forged Alloy Steel
  • Black Industrial Finish
  • Made in U.S.A

Specifications

Body Material
Alloy Steel
Finish/Coating
Black Oxide, Black Oxide
Handle Style
Straight
Head Angle
Straight, Straight
Manufacturer Catalog
Non-Striking End Type
Box End, Box End
Overall Length
11-5/16 in, 11-5/16 in
Socket Shape
6 PT, 6 PT
Wrench Size
1-13/16 in, 1-13/16 in
Wrench Type
Striking, Striking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data