81915
Retaining Compound - Red, 7-1/4 oz, Can
MI ITEM #01270049
MFR #81915
List Price$60.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Red, 7-1/4 oz, Can
MI ITEM #01270049
MFR #81915

Availability:
Limited Inventory
List Price$60.95/each for your price
Shipping
DOT Ship Hazard

Overview

Mfr description
81915 NO.26 HI TEMP RTV SILICONE GASK
  • OEM specified
  • Formulated for hi-temp applications, or heavy-duty use (such as towing, etc.)
  • Replaces almost any cut gasket by making reliable “formed-in-place” gaskets that resist cracking, shrinking and migrating caused by thermal cycling
  • Coats pre-cut gaskets to increase reliability
  • Temperature range -65°F to 650°F (-54°C to 343°C) intermittent
  • Resists auto and shop fluids
  • First generation 1970-1980 gasket maker

Specifications

  • Application
    Timing Gear Covers, Valve Covers
  • Base Type
    Silicone
  • Color
    Red
  • Container Type
    Power Can
  • Cure Time
    24 hr
  • Fixture Time
    2 min.
  • Flash Point
    200 °F
  • Full Cure
    24 hr.
  • Gap Fill
    1/4 in
  • Operating Temperature Range
    -65 to +600 °F
  • Package Size
    7-1/4 oz
  • Package Type
    Can
  • Product Form
    Paste
  • Specific Gravity
    1.05
  • Standards Met
    Meets Mil-Spec Mil-A-46106B, Type I and Certified to ANSI/NSF Standard 51
  • Substrate
    Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text