1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Permatex
82180
Ultra Black Gasket Sealant - Paste, Black Color, 3.35 oz, Tube
MI ITEM #
01270812
MFR #
82180
List Price
$26.01
/each
Qty
List Price
$26.01
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants and Tape
Sealants
Gasket Sealants
Permatex 82180
Permatex
82180
Ultra Black Gasket Sealant - Paste, Black Color, 3.35 oz, Tube
MI ITEM #
01270812
MFR #
82180
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permatex
82180
Ultra Black Gasket Sealant - Paste, Black Color, 3.35 oz, Tube
MI ITEM #
01270812
MFR #
82180
Availability:
In stock
List Price
$26.01
/each
Sign in
for your price
Qty
List Price
$26.01
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
82180 NO.598 ULTRA BLACK HI TEMP RTV,
OEM specified
For dealership warranty requirements, ensures extended drivetrain warranty compliance
Fast-curing
Sensor safe, low odor, noncorrosive
Meets performance specs of OE silicone gaskets
Resists auto and shop fluids and vibration
Retains high flexibility, oil resistance properties through use of a patented adhesion system
Temperature range -65°F to 500°F (-54°C to 260°C) intermittent
Show More
Specifications
Application
Timing Gear Covers, Valve Covers
Base Type
Silicone
Chemical Base
Oxime Silicone, Oxime Silicone
Color
Black, Black
Container Type
Tube
Fixture Time
2 hr.
Flash Point
200 °F
Full Cure
24 hr.
Operating Temperature Range
-65 to +400 °F
Package Size
3.35 oz, 3.35 oz
Package Type
Tube, Tube
Product Form
Paste, Paste
Specific Gravity
1.26
Substrate
Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood
Type
High Temp.
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
ITW Promotional Campaign
ITW Promotional Campaign
Anaerobic Threadlockers, Thread Sealants, & Retaining Compounds
Anaerobic Threadlockers, Thread Sealants, & Retaining Compounds