1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Martin
269H
Lug Wrench - 3/4 in, Offset Socket, 4-Point Socket Design, Industrial Black Finish, 8-3/8 in OAL
MI ITEM #
01271615
MFR #
269H
List Price
$125.90
/each
Qty
List Price
$125.90
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hand & Power Tools
Hand Tools
Wrenches
Lug Nut Wrenches
Martin 269H
Martin
269H
Lug Wrench - 3/4 in, Offset Socket, 4-Point Socket Design, Industrial Black Finish, 8-3/8 in OAL
MI ITEM #
01271615
MFR #
269H
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin
269H
Lug Wrench - 3/4 in, Offset Socket, 4-Point Socket Design, Industrial Black Finish, 8-3/8 in OAL
MI ITEM #
01271615
MFR #
269H
Availability:
Factory Order
List Price
$125.90
/each
Sign in
for your price
Qty
List Price
$125.90
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
269H WR;SOCKET;OFF;4P;3/4
Specifications
Wrench Type
Offset Socket
Wrench Configuration
4-Point
Wrench Size
0.7500 in - 3/4 in
Material
Steel
Overall Length
8-3/8 in
Finish/Coating
Industrial Black
Storage Dimension Length
12.31 in
Storage Dimension Width
3.56 in
Storage Dimension Height
2.63 in
Weight
1.14 lbs
Manufacturer Catalog
Click here
Manufacturer UPC Number
697950143446
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Martin Sprocket & Gear – How To Install And Tension A Sprocket And Chain Drive
Martin Sprocket & Gear demonstrates the proper way to install and tension a sprocket and chain drive.
Martin Sprocket & Gear – How To Install And Tension A Sprocket And Chain Drive
Martin Sprocket & Gear demonstrates the proper way to install and tension a sprocket and chain drive.