1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Martin
3721
Open End Wrench - 1-1/16 x 1-1/16 in, Angled Head Type, Double End, Alloy Steel Material, Chrome Satin Finish
MI ITEM #
01271973
MFR #
3721
List Price
$51.38
/each
Qty
List Price
$51.38
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Open End Wrenches
Martin 3721
Martin
3721
Open End Wrench - 1-1/16 x 1-1/16 in, Angled Head Type, Double End, Alloy Steel Material, Chrome Satin Finish
MI ITEM #
01271973
MFR #
3721
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin
3721
Open End Wrench - 1-1/16 x 1-1/16 in, Angled Head Type, Double End, Alloy Steel Material, Chrome Satin Finish
MI ITEM #
01271973
MFR #
3721
Availability:
Factory Order
List Price
$51.38
/each
Sign in
for your price
Qty
List Price
$51.38
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
3721 WR;ANG;CH;1-1/16
Made in U.S.A
Show More
Specifications
Angle of Offset
15 °, 60 °
Body Material
Alloy Steel, Alloy Steel
Finish/Coating
Chrome Satin, Chrome Satin
Handle Style
Plain
Manufacturer Catalog
Click here
Number of Ends
Double End, Double End
Overall Length
10 in, 10 in
Storage Dimension Height
2.63 in
Storage Dimension Length
12.31 in
Storage Dimension Width
3.56 in
Wrench Size
1-1/16 x 1-1/16 in, 1-1/16 x 1-1/16 in
Wrench Type
Angled Head, Angled Head
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Martin Sprocket & Gear – How To Install And Tension A Sprocket And Chain Drive
Martin Sprocket & Gear demonstrates the proper way to install and tension a sprocket and chain drive.
Martin Sprocket & Gear – How To Install And Tension A Sprocket And Chain Drive
Martin Sprocket & Gear demonstrates the proper way to install and tension a sprocket and chain drive.