Martin 8807
Martin
8807
Striking Wrench - 1-1/16 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01273543
MFR #8807
List Price
$84.72
/each
List Price
$84.72
/each
Striking Wrench - 1-1/16 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01273543
MFR #8807
Martin 8807
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking Wrench - 1-1/16 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #01273543
MFR #8807

Availability:
Factory Order
List Price
$84.72
/each
List Price
$84.72
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
8807 WR;BX;STK;OFF;12PT 1-1/16
  • Used With Sledge or Dead Blow Hammer
  • 12 Point Offers Greater Indexing
  • Forged Alloy Steel
  • Black Industrial Finish
  • Made in U.S.A

Specifications

Body Material
Alloy Steel
Finish/Coating
Black Oxide, Black Oxide
Handle Style
Offset
Head Angle
Offset, Offset
Manufacturer Catalog
Non-Striking End Type
Box End, Box End
Overall Length
10 in, 10 in
Socket Shape
12 PT, 12 PT
Wrench Size
1-1/16 in, 1-1/16 in
Wrench Type
Striking, Striking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data