Martin 962H
Martin
962H
Lug Wrench - 5/16 in, Tee Handle Socket, 4-Point Socket Design, Industrial Black Finish, 4-1/2 in OAL
MI ITEM #01274071
MFR #962H
List Price
$78.28
/each
List Price
$78.28
/each
Lug Wrench - 5/16 in, Tee Handle Socket, 4-Point Socket Design, Industrial Black Finish, 4-1/2 in OAL
MI ITEM #01274071
MFR #962H
Martin 962H
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lug Wrench - 5/16 in, Tee Handle Socket, 4-Point Socket Design, Industrial Black Finish, 4-1/2 in OAL
MI ITEM #01274071
MFR #962H

Availability:
Factory Order
List Price
$78.28
/each
List Price
$78.28
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
962H SKT;TEE-HANDLE;4P;5/16
  • Straight Forging with Pin Handle
  • Handle Can Be Removed to Use Hex Drive
  • Carbon Steel
  • Black Industrial Finish
  • Made in U.S.A

Specifications

Wrench Type
Tee Handle Socket
Wrench Configuration
4-Point
Wrench Size
0.3125 in - 5/16 in
Material
Steel
Overall Length
4-1/2 in
Finish/Coating
Industrial Black
Storage Dimension Length
7.25 in
Storage Dimension Width
4.75 in
Storage Dimension Height
2.06 in
Weight
0.18 lbs
Manufacturer Catalog
Manufacturer UPC Number
697950145464

Compliance & Safety Data

Click on an icon to learn more