1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Martin
971H
Lug Wrench - 7/8 in, Tee Handle Socket, 4-Point Socket Design, Industrial Black Finish, 8-1/4 in OAL
MI ITEM #
01275740
MFR #
971H
List Price
$180.32
/each
Qty
List Price
$180.32
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Lug Nut Wrenches
Martin 971H
Martin
971H
Lug Wrench - 7/8 in, Tee Handle Socket, 4-Point Socket Design, Industrial Black Finish, 8-1/4 in OAL
MI ITEM #
01275740
MFR #
971H
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin
971H
Lug Wrench - 7/8 in, Tee Handle Socket, 4-Point Socket Design, Industrial Black Finish, 8-1/4 in OAL
MI ITEM #
01275740
MFR #
971H
Availability:
Factory Order
List Price
$180.32
/each
Sign in
for your price
Qty
List Price
$180.32
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
971H SKT;TEE-HANDLE;4P;7/8
Straight Forging with Pin Handle
Handle Can Be Removed to Use Hex Drive
Carbon Steel
Black Industrial Finish
Made in U.S.A
Show More
Specifications
Finish/Coating
Industrial Black
Manufacturer Catalog
Click here
Material
Steel, Steel
Overall Length
8-1/4 in
Storage Dimension Height
1.63 in
Storage Dimension Length
8.25 in
Storage Dimension Width
8.25 in
Wrench Configuration
4-Point, 4-Point
Wrench Size
7/8 in, 7/8 in
Wrench Type
Tee Handle Socket, Tee Handle Socket
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Martin Sprocket & Gear – How To Install And Tension A Sprocket And Chain Drive
Martin Sprocket & Gear demonstrates the proper way to install and tension a sprocket and chain drive.
Martin Sprocket & Gear – How To Install And Tension A Sprocket And Chain Drive
Martin Sprocket & Gear demonstrates the proper way to install and tension a sprocket and chain drive.