Motion
1050G FLEX HUB MMTR 616,816

FALK
1050G FLEX HUB MMTR 616,816

Gear Coupling Hub - 1050, 4.052 to 4-5/8 in, Mill Motor Taper, Flex-Rigid
MI ITEM #01276122
MFR #1050G FLEX HUB MMTR 616,816
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050G FLEX HUB MMTR 616,816

Gear Coupling Hub - 1050, 4.052 to 4-5/8 in, Mill Motor Taper, Flex-Rigid
MI ITEM #01276122
MFR #1050G FLEX HUB MMTR 616,816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1050G FLEX HUB MMTR 616,816

Specifications

  • Coupling Size Code
    1050
  • Bore Type
    Tapered
  • Bore Diameter
    4.052 to 4-5/8 in
  • Flex Type
    Flex-Rigid
  • Length Through Bore
    6.03 in
  • Coupling Overall Length
    12.17 in, 12.37 in
  • Hub Diameter
    10 in
  • Torque Capacity
    500900 in
  • Max Rpm
    2900 rpm
  • Series
    G
  • Mill Motor Frame Size
    616, 816
  • Sleeve Outside Diameter
    15.31 in
  • Keyway Size
    1-1/4 x 3/8 in
  • UPC_NO
    782934032363
  • Weight
    166.40 lbs
  • Manufacturer Catalog Number
    1204077
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text