C133

Martin
C133

Long Cold Chisel - Alloy Steel Material, Hex Shank Shape, 1 in Cutting Width, 18 in OAL
MI ITEM #01276540
MFR #C133
List Price$47.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Martin
C133

Long Cold Chisel - Alloy Steel Material, Hex Shank Shape, 1 in Cutting Width, 18 in OAL
MI ITEM #01276540
MFR #C133

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
Your Price$47.91/each(List $59.89)

Overview

Mfr description
C133 CHISEL;COLD;LONG;1

Specifications

  • Chisel Type
    Cold
  • Cutting Width
    1 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950268651
  • Material
    Alloy Steel
  • Overall Length
    18 in
  • Shank Shape
    Hex
  • Shank Width
    3/4 in
  • Storage Dimension Height
    0.98 in
  • Storage Dimension Length
    20.5 in
  • Storage Dimension Width
    3 in
  • Weight
    2.33 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text