Motion
R86202

DODGE
R86202

Inline Speed Reducer - 4.18:1 Ratio, 3/4 in Input Size, Solid Shaft Input Type, 1 in Output Shaft Diameter, Double Reduction
MI ITEM #01283575
MFR #R86202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
R86202

Inline Speed Reducer - 4.18:1 Ratio, 3/4 in Input Size, Solid Shaft Input Type, 1 in Output Shaft Diameter, Double Reduction
MI ITEM #01283575
MFR #R86202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R86202 REDUCER

Specifications

  • Reducer Type
    Inline
  • Ratio
    4.18:1
  • Input Type
    Solid Shaft
  • Input Size
    3/4 in
  • Output Shaft Diameter
    1 in
  • Reduction
    Double
  • NEMA / IEC Frame Size
    140TC, 180TC, 56C
  • Manufacturer Reducer Size
    1
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    418.000 @ 1750 rpm input
  • Maximum Output Torque
    717 in-lbs @ 870 rpm
  • Housing Dimensions
    8.66 x 5.88 x 6.46 in
  • Max Input Horsepower
    3.930 hp @ 1750 rpm
  • Standards Met
    AGMA
  • Housing Height
    6.46 in
  • Housing Length
    8.66 in
  • Housing Width
    5.88 in
  • Weight
    30.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text