Motion
1950549
Duralip (XNBR) Oil Seal - Solid, 19.500 in Shaft Dia., 21.500 in OD, 0.750 in Overall Width, HDS3 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #01285016
MFR #1950549
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralip (XNBR) Oil Seal - Solid, 19.500 in Shaft Dia., 21.500 in OD, 0.750 in Overall Width, HDS3 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #01285016
MFR #1950549

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1950549 OIL SEAL
  • Metal-Cased
  • Spring-Loaded With Spring-Kover
  • Preformed Single-Lip Rubber Packing Encased In A Heavy Duty Steel Stamping
  • Assembled.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    19.500 in
  • Outside Diameter
    21.500 in
  • Overall Width
    0.750 in
  • Design Type
    HDS3
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Duralip (D) - Carboxylated Nitrile
  • Lip Type
    Spring loaded sealing lip with spring cover
  • Description Keyword
    HDS3 Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    10-15 psi
  • Manufacturer Upc Number
    085311132862
  • Max Shaft Surface Speed
    5000 fpm
  • Construction Description
    Metal Clad, Single Sealed Spring Loaded Seal
  • Typical Application
    For General Applications.
  • Weight
    9.57 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text