Motion
6638S
Nitrile Oil Seal - Solid, 3.500 in Shaft Dia., 4.848 in OD, 0.875 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01296494
MFR #6638S
Your Price$96.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 3.500 in Shaft Dia., 4.848 in OD, 0.875 in Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #01296494
MFR #6638S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$96.17/each(List $132.71)

Overview

Mfr description
6638S OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.500 in
  • Outside Diameter
    4.848 in
  • Overall Width
    0.875 in
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    Design
  • Casing
    With Inner Case
  • Manufacturer Upc Number
    053893513133
  • Construction Description
    Single Lip, Spring Loaded With Inner Case, Special
  • Typical Application
    Special - Consult Federal Mogul
  • Weight
    0.75 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text