Overview
Mfr description
60AUX507 TACONITE SEAL 042388
Specifications
- Country of OriginUS
- Type Of BearingSpherical Roller
- Sealing TypeAuxiliary
- Material042388
- UPC_NO782475023196
- SeriesSAF
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data