Motion
52TT403

DODGE
52TT403

Bearing Seal - 043553 Material
MI ITEM #01299093
MFR #52TT403
Your Price$78.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
52TT403

Bearing Seal - 043553 Material
MI ITEM #01299093
MFR #52TT403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$78.67/each(List $92.11)

Overview

Mfr description
52TT403 SEAL 043553

Specifications

  • Country of Origin
    US
  • Type Of Bearing
    Spherical Roller
  • Sealing Type
    Single-Lip Contact
  • Material
    043553
  • UPC_NO
    782475027583
  • Series
    SAF
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text