Nook 92155 ACME SCR 1-1/2-5 RH SS 6 FT
Nook
92155 ACME SCR 1-1/2-5 RH SS 6 FT
Acme Screw - 900 - Stainless Steel Material, 1.5000 in Nominal Screw Diameter, 72 in Long, Right Hand Thread Direction
MI ITEM #01305286
MFR #92155 ACME SCR 1-1/2-5 RH SS 6 FT
Quote Required
This product requires a Quote Request
Nook
92155 ACME SCR 1-1/2-5 RH SS 6 FT
Acme Screw - 900 - Stainless Steel Material, 1.5000 in Nominal Screw Diameter, 72 in Long, Right Hand Thread Direction
MI ITEM #01305286
MFR #92155 ACME SCR 1-1/2-5 RH SS 6 FT
Nook 92155 ACME SCR 1-1/2-5 RH SS 6 FT
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nook
92155 ACME SCR 1-1/2-5 RH SS 6 FT

Acme Screw - 900 - Stainless Steel Material, 1.5000 in Nominal Screw Diameter, 72 in Long, Right Hand Thread Direction
MI ITEM #01305286
MFR #92155 ACME SCR 1-1/2-5 RH SS 6 FT

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
92155 ACME SCR 1-1/2-5 RH SS 6 FT
  • Nook Industries Offers the largest selections of rolled amce screw sizes in the industry.
  • Rolled thread screws are cost effective and are stocked for quick delivery
  • PowerAc™ Inch Acme screws and nuts include a centralizing (C) thread form to prevent wedging and binding.
  • When compared to general-purpose thread forms , centralizing threads are manufactured with tighter tolerances and reduced clearance on the major diameter.

Specifications

Acme Screw Type
Acme Screw
Nominal Screw Diameter
1.5000 in - 1-1/2 in
Root Diameter Minimum
1.249 in
Length
72.0000 in - 72 in
Thread Direction
Right Hand
Threads Per Inch
5
Thread Code
155
Material
900 - Stainless Steel
Lead Accuracy
0.2 in
Pitch
0.2 in
Starts
1
Lash (Max Axial)
0.01 in
Form
2C
Weight
4.9 lbs per ft

Compliance & Safety Data

Click on an icon to learn more