1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Garlock
63 X 1258
Klozure® Model 63 Oil Seal, MILL-RIGHT® N - Nitrile, Carbon Steel Case, 2.063 in. Shaft, 3.000 in. Bore, 0.375 in. Width
MI ITEM #
01305789
MFR #
63 X 1258
List Price
$33.39
/each
Qty
List Price
$33.39
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Seals, Gaskets & Accessories
Oil Seals
Garlock 63 X 1258
Garlock
63 X 1258
Klozure® Model 63 Oil Seal, MILL-RIGHT® N - Nitrile, Carbon Steel Case, 2.063 in. Shaft, 3.000 in. Bore, 0.375 in. Width
MI ITEM #
01305789
MFR #
63 X 1258
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garlock
63 X 1258
Klozure® Model 63 Oil Seal, MILL-RIGHT® N - Nitrile, Carbon Steel Case, 2.063 in. Shaft, 3.000 in. Bore, 0.375 in. Width
MI ITEM #
01305789
MFR #
63 X 1258
Availability:
In stock
List Price
$33.39
/each
Sign in
for your price
Qty
List Price
$33.39
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
63 X 1258 OIL SEAL
General purpose assembled seal
Heavy duty metal outer case
Single and dual lip configurations available
Equivalent To Model 53
Show More
Specifications
Solid / Split
Solid
Shaft Diameter
2.0630 in
Outside Diameter
3.0000 in - 3 in
Width
0.3750 in - 3/8 in
Design Type
Model 63
Material
MILL-RIGHT® N - Nitrile
Seal Type
Oil Seal
Lip Material
MILL-RIGHT® N - Nitrile
Casing
With Inner Case
Operating Temperature Range
200 °F
Pressure Tolerance
7 psi
Maximum Pressure
7 psi
Maximum Shaft Surface Speed
3000 fpm
Misalignment Tolerance
0.015 in
Construction Description
Single Lip, Spring Loaded With Inner Case
Harmonization Code
8487900040.US
Typical Application
General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Weight
0.13 lbs
Continuous Temperature Range
-40 to 240°F
Description Keyword
Model 63
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Garlock Bearing Isolator
Garlock KLOZURE Split GUARDIAN Bearing Isolator
Garlock Quality Solutions from Leaders in Sealing Integrity
Garlock Solutions for Chemicals & Allied Products
Advantages Of the Garlock 3D Seal
Tony discusses the advantages of the Garlock 3D Seal. Use it to solve misalignment and runout problems on your floor.
Garlock Product Overview
Garlock Product Overview
MORE RESOURCES
Garlock Metal Gaskets
Garlock Metal Gaskets
Garlock Family of Abrasion Resistant Products
Garlock Family of Abrasion Resistant Products
See all resources