1-800-526-9328Support Center
Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Garlock
63 X1366

Oil Seal - Solid, 2.156 in Shaft Dia., 3.000 in OD, 0.375 in Overall Width, Model 63 Design, Mill-Right N Lip Material
MI ITEM #01305880
MFR #63 X1366

Availability:
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
63 X 1366 OIL SEAL
  • General purpose assembledseal
  • Heavy-duty metal outer case
  • Single and dual lipconfigurations available

Specifications

  • Shaft Diameter
    2.156 in
  • Outside Diameter
    3.000 in
  • Overall Width
    0.375 in
  • Solid / Split
    Solid
  • Lip Type
    Single Lip
  • Design Type
    Model 63
  • Lip Material
    Mill-Right N
  • Manufacturer Catalog Number
    21158-1366
  • Manufacturer Upc Number
    717744012960
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text