1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Garlock
71 X 7086
Klozure® Nitrile Oil Seal - Solid, 2.000 in Shaft Dia., 2.375 in OD, 0.250 in Overall Width, Model 71 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #
01308396
MFR #
71 X 7086
List Price
$38.79
/each
Qty
List Price
$38.79
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Seals and Gaskets
Seals
Oil Seals
Garlock 71 X 7086
Garlock
71 X 7086
Klozure® Nitrile Oil Seal - Solid, 2.000 in Shaft Dia., 2.375 in OD, 0.250 in Overall Width, Model 71 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #
01308396
MFR #
71 X 7086
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Garlock
71 X 7086
Klozure® Nitrile Oil Seal - Solid, 2.000 in Shaft Dia., 2.375 in OD, 0.250 in Overall Width, Model 71 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #
01308396
MFR #
71 X 7086
Availability:
Limited Inventory
List Price
$38.79
/each
Sign in
for your price
Qty
List Price
$38.79
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
71 X 7086 OIL SEAL
General purpose bonded seal
No Spring
Ideal for grease retention or contamination exclusion
Show More
Specifications
Construction Description
Non-Spring Loaded Seal For Grease Retention
Continuous Temperature Range
-40 to 240°F
Description Keyword
Model 71
Design Type
Model 71
Lip Material
Nitrile Rubber (NBR)
Maximum Shaft Surface Speed
1000 fpm
Misalignment Tolerance
0.005 in at 5000 fpm
Outside Diameter
2.3750 in - 2-3/8 in
Overall Width
0.2500 in - 1/4 in
Pressure Tolerance
7 psi
Seal Type
Single Lip without Spring, Single Lip without Spring
Shaft Diameter
2.0000 in - 2 in
Solid / Split
Solid
Typical Application
General Purpose
Weight
0.02 lb
Outside Diameter
2.375 in
Shaft Diameter
2.000 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Advantages Of the Garlock 3D Seal
Tony discusses the advantages of the Garlock 3D Seal. Use it to solve misalignment and runout problems on your floor.
Garlock 3-D Seal Success Story
Food Processing - Sugar Refinery