Garlock 24600-1504
Garlock
24600-1504
Klozure® Oil Seal - Solid, 2.250 in Shaft Dia., 3.500 in OD, 0.375 in Overall Width, Model 26 Design, Mill-Right N Lip Material
MI ITEM #01310533
MFR #24600-1504
List Price
$45.33
/each
List Price
$45.33
/each
Garlock
24600-1504
Klozure® Oil Seal - Solid, 2.250 in Shaft Dia., 3.500 in OD, 0.375 in Overall Width, Model 26 Design, Mill-Right N Lip Material
MI ITEM #01310533
MFR #24600-1504
Garlock 24600-1504
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Garlock
24600-1504

Klozure® Oil Seal - Solid, 2.250 in Shaft Dia., 3.500 in OD, 0.375 in Overall Width, Model 26 Design, Mill-Right N Lip Material
MI ITEM #01310533
MFR #24600-1504

Availability:
Factory Order
List Price
$45.33
/each
List Price
$45.33
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
26 X 1504 KLOSURE OIL SEAL
  • Reverse bevel lip design prevents lip rollover
  • Reinforced rubber OD
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
  • Non-contact engineered labyrinth design reduces shaft drag
  • Lifetime bearing protection increases mean time between failure (MBTF)
  • Extended bearing life
  • Consistent sealing performance
  • Non-wearing components
  • Garlock’s patented Unitizing Ring eliminates metal to metal contact between stator and rotor..

Specifications

Design Type
Model 26
Material
MILL-RIGHT® N - Nitrile
Seal Type
Oil Seal, Oil Seal
Series
Model 26
Spring Material
302SS
Weight
0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data