Motion
370349A
Nitrile Oil Seal - Solid, 4.000 in Shaft Dia., 5.798 in OD, 0.600 in Overall Width, 02 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317080
MFR #370349A
List Price$136.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.000 in Shaft Dia., 5.798 in OD, 0.600 in Overall Width, 02 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01317080
MFR #370349A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.65/each for your price

Overview

Mfr description
370349A OIL BATH SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.000 in
  • Outside Diameter
    5.798 in
  • Overall Width
    0.600 in
  • Design Type
    02
  • Seal Type
    Quadruple Lip with Spring
  • Lip Material
    Nitrile
  • Lip Type
    Quadruple Lip with Spring
  • Description Keyword
    02 Design
  • Manufacturer Upc Number
    053893525969
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.010 in
  • Construction Description
    Wheel Seal Plus-One Piece, 4 Sealing Lips, Spring Loaded
  • Typical Application
    Heavy Duty Truck & Trailer Hubs
  • Weight
    0.99 lbs
  • Continuous Temperature Range
    -40 to 225°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text