Motion
97210
Safety Glasses - Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #01320835
MFR #97210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Gray Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #01320835
MFR #97210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
135559 97210 ULTRAVIOLET GLASSES

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Gray
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Size
    Universal
  • Frame Style
    Framed
  • UV Protection
    Does Not Provide UV Protection
  • Temple Color
    Black
  • Approval Listing Regulations
    Z87.1/CSA Z 94.3
  • Weight
    0.11 lbs
  • Frame Color Family
    Black
  • Lens Color Family
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text