Motion
99437
Redi Sleeve - 0.813 in Width, Stainless steel Material
MI ITEM #01320847
MFR #99437
Your Price$224.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.813 in Width, Stainless steel Material
MI ITEM #01320847
MFR #99437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$224.41/each(List $237.07)

Overview

Mfr description
99437 REDI SLEEVE
  • Strong, durable stainless steel construction that provides a corrosion-free sealing surface
  • Ultra-thin construction that allows original seal size to be used with minimal additional lip loading

Specifications

  • Type of Product
    Redi- Sleeve
  • Width on Shaft
    0.813 in
  • Material
    Stainless steel
  • Width Overall Width For Speedi Slv
    1.000 in
  • Manufacturer Upc Number
    053893525051
  • UPC_NO
    053893525051
  • Weight
    0.79 lbs
  • Outside Diameter
    4.7500 in
  • Shaft Diameter
    4.378 in
  • Overall Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text