1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
451352
Oil Seal - Solid, 4.500 in Shaft Dia., 5.000 in OD, 0.063 in Overall Width, BUW Design
MI ITEM #
01322360
MFR #
451352
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
CR SEALS (SKF) 451352
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
451352
Oil Seal - Solid, 4.500 in Shaft Dia., 5.000 in OD, 0.063 in Overall Width, BUW Design
MI ITEM #
01322360
MFR #
451352
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
451352 OIL SEAL
Specifications
Solid / Split
Solid
Shaft Diameter
4.500 in
Outside Diameter
5.000 in
Overall Width
0.063 in
Design Type
BUW
Manufacturer Upc Number
085311047203
Weight
0.24 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data