ASCO PA20A
ASCO
PA20A
ASCO® PA20A Pneumatic Pressure Switch, Body Ported, Minimum Operating Pressure: +2psig, Port Gender: Female
MI ITEM #01329057
MFR #PA20A
List Price
$542.00
/each
List Price
$542.00
/each
ASCO
PA20A
ASCO® PA20A Pneumatic Pressure Switch, Body Ported, Minimum Operating Pressure: +2psig, Port Gender: Female
MI ITEM #01329057
MFR #PA20A
ASCO PA20A
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
PA20A

ASCO® PA20A Pneumatic Pressure Switch, Body Ported, Minimum Operating Pressure: +2psig, Port Gender: Female
MI ITEM #01329057
MFR #PA20A

Availability:
Factory Order
List Price
$542.00
/each
List Price
$542.00
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
01329057

Specifications

Piping Type
Body Ported
Pressure Comparison Type
Gauge
Proof Pressure
+5000 psig
Operating Pressure Range
+2 to +1650 psig
Operating Temperature Range
-4 to +122 °F
Standards Met
UL, CSA, FM, NEMA
Overall Width
2.6 in
Overall Height
2.8 in
Fluid Compatibility
Air
Overall Length
5.7 in

Compliance & Safety Data

Click on an icon to learn more