Rexnord MEP2207B
Rexnord
MEP2207B
Pillow Block Roller Bearing Unit - 2.4375 in Bore Dia., Two-Bolt Base, Solid Pillow Block, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #01359861
MFR #MEP2207B
List Price
$1,816.28
/each
List Price
$1,816.28
/each
Rexnord
MEP2207B
Pillow Block Roller Bearing Unit - 2.4375 in Bore Dia., Two-Bolt Base, Solid Pillow Block, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #01359861
MFR #MEP2207B
Rexnord MEP2207B
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rexnord
MEP2207B

Pillow Block Roller Bearing Unit - 2.4375 in Bore Dia., Two-Bolt Base, Solid Pillow Block, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #01359861
MFR #MEP2207B

Availability:
Factory Order
List Price
$1,816.28
/each
List Price
$1,816.28
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
MEP2207B PILLOW BLOCK W/ND BRG

Specifications

Base Width
2-11/16 in
Base to Bore Centerline
2.7500 in - 2-3/4 in
Bolt Center-to-Center Length
6.9375 to 8.7500 in
Bore Diameter
2.4375 in - 2-7/16 in
Bore Type
Round
End Type
Closed
Expansion Type
Non-Expansion Bearing (Fixed)
Finish/Coating
Powder Coated
Housing Construction
Solid
Housing Material
Cast Iron
Locking Device
Concentric Collar
Lubrication Type
Lubrication Fitting
Maximum RPM
2000 RPM
Mounting Type
2-Bolt Base
Overall Height
5.5000 in
Overall Length
10.5000 in, 10.5000 in
Overall Width
3.5000 in
Radial Dynamic Load Capacity
38200 lbf
Radial Static Load Capacity
46800 lbf
Seal Type
Contact/Lip
Standards Met
ANSI/ABMA STD 9-1990
Product Type
Pillow Block Roller Bearing Units
Type of Bearing
Spherical Roller

Compliance & Safety Data

Click on an icon to learn more