Motion
1940544 OUTPUT SHAFT DE 09UW OSK09UW

FALK
1940544 OUTPUT SHAFT DE 09UW OSK09UW

Speed Reducer Output Shaft - Output Shaft, 2-11/16 in
MI ITEM #01360463
MFR #1940544 OUTPUT SHAFT DE 09UW OSK09UW
Your Price$1,215.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940544 OUTPUT SHAFT DE 09UW OSK09UW

Speed Reducer Output Shaft - Output Shaft, 2-11/16 in
MI ITEM #01360463
MFR #1940544 OUTPUT SHAFT DE 09UW OSK09UW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,215.54/each(List $1,458.64)

Overview

Mfr description
OSK09UW OUTPUT SHAFT KIT DBL ENDED

Specifications

  • Manufacturer Reducer Size
    09U
  • Shaft Type
    Output Shaft
  • Shaft Diameter
  • Shaft Projecting Length
    5.31 in
  • Series
    Ultramite
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934111532
  • UPC_NO
    782934111532
  • Weight
    128.63 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text