Permatex 24105
Permatex
24105
Ultra Black Gasket Sealant - Paste, Black Color, 13 oz, Cartridge
MI ITEM #01360745
MFR #24105
List Price
$79.01
/each
List Price
$79.01
/each
Ultra Black Gasket Sealant - Paste, Black Color, 13 oz, Cartridge
MI ITEM #01360745
MFR #24105
Permatex 24105
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Black Gasket Sealant - Paste, Black Color, 13 oz, Cartridge
MI ITEM #01360745
MFR #24105

Availability:
In stock
List Price
$79.01
/each
List Price
$79.01
/each
Shipping
Shipping

Overview

Mfr Description
24105 598 ULTRA BLACK HI TEMP RTV 13OZ
  • OEM specified
  • For dealership warranty requirements, ensures extended drivetrain warranty compliance
  • Fast-curing
  • Sensor safe, low odor, noncorrosive
  • Meets performance specs of OE silicone gaskets
  • Resists auto and shop fluids and vibration
  • Retains high flexibility, oil resistance properties through use of a patented adhesion system
  • Temperature range -65°F to 500°F (-54°C to 260°C) intermittent

Specifications

Application
Timing Gear Covers, Valve Covers
Base Type
Silicone
Chemical Base
Oxime Silicone, Oxime Silicone
Color
Black, Black
Container Type
Cartridge
Fixture Time
2 min.
Flash Point
200 °F
Full Cure
24 hr.
Operating Temperature Range
-65 to +400 °F
Package Size
13 oz, 13 oz
Package Type
Cartridge, Cartridge
Product Form
Paste, Paste
Specific Gravity
1.26
Substrate
Aluminum, Brass, Iron, Steel, Glass, Plastic, Stone, Wood
Type
Anaerobic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data