1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Prince Hydraulics
20E21
Prince® 20E21 Reversible Hydraulic Sectional Valve, Lever Actuation, Mobile Application, 20gpm Max. Flow Rate
MI ITEM #
01360805
MFR #
20E21
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Hydraulics
Hydraulic Valves
Hydraulic Sectional Valves
Prince Hydraulics 20E21
Prince Hydraulics
20E21
Prince® 20E21 Reversible Hydraulic Sectional Valve, Lever Actuation, Mobile Application, 20gpm Max. Flow Rate
MI ITEM #
01360805
MFR #
20E21
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince Hydraulics
20E21
Prince® 20E21 Reversible Hydraulic Sectional Valve, Lever Actuation, Mobile Application, 20gpm Max. Flow Rate
MI ITEM #
01360805
MFR #
20E21
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
20E21 OUTLET SECTION
Specifications
Actuation
Lever
Action
Reversible
Valve Application
Mobile
Circuit Design
Open Centered
Maximum Flow Rate
20 gpm
Maximum Operating Temperature
+180 °F
Port Size - Outlet Section
SAE-12 1-1/16-12 in
Maximum Operating Pressure - Outlet
3500 psi
Overall Length
5.38 in
Overall Width
1.38 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more