Prince Hydraulics SVW1BA1-S12Q
Prince Hydraulics
SVW1BA1-S12Q
Prince® SVW1BA1-S12Q Reversible Hydraulic Sectional Valve, Solenoid Actuation, Mobile Application, 12gpm Max. Flow Rate
MI ITEM #01360918
MFR #SVW1BA1-S12Q
Quote Required
This product requires a Quote Request
Prince® SVW1BA1-S12Q Reversible Hydraulic Sectional Valve, Solenoid Actuation, Mobile Application, 12gpm Max. Flow Rate
MI ITEM #01360918
MFR #SVW1BA1-S12Q
Prince Hydraulics SVW1BA1-S12Q
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince® SVW1BA1-S12Q Reversible Hydraulic Sectional Valve, Solenoid Actuation, Mobile Application, 12gpm Max. Flow Rate
MI ITEM #01360918
MFR #SVW1BA1-S12Q

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SVW1BA1-S12Q WORK SECTION

Specifications

Actuation
Solenoid
Action
Reversible
Valve Application
Mobile
Circuit Design
Parallel
Maximum Flow Rate
12 gpm
Maximum Operating Temperature
+180 °F
Port Size - Work Section
SAE-8
Maximum Operating Pressure - Work Section
3000 psi
Work Section Handle Type
Lever
Valve Type - Work Section
Relief
Overall Height
2.91 in
Overall Length
5.34 in
Overall Width
1.44 in

Compliance & Safety Data

Click on an icon to learn more